Shop All Truck Boxes
Buyers Products
18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box
Mfr # 1706430
Zoro # G6020712
product price: $1,062.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,062.99
Free 30-Day Returns
Key Features
- Width 60"
- Body Material Aluminum
- Finish Smooth
- Depth 24"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1706430
- Zoro # G6020712
- UPC # 724920153478
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 24" |
Height | 18" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.125" |
Locking System | 3-Point Locking Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter, No Center Post |
Item | XD Smooth Aluminum Underbody,18X24X60 |
Description
XD Smooth Aluminum Underbody,18X24X60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clip-on Ball Foot Air Chuck (2HKX6)
- RIT DYE Rit Liquid Dye (30)
- BALDWIN FILTERS Oil Filter Element, (P7050)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- BUYERS PRODUCTS 21x13x96 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725660)
- BUYERS PRODUCTS Underbody (1705102)
- BUYERS PRODUCTS Underbody (1702315)
- BUYERS PRODUCTS 18x18x60 Inch White Steel Underbody Truck Box with 2 Paddle Latches (1702215)
- DEE ZEE BK/TB 12IN CROSSOVER TOOLBOX - FULLSIZE (DZ6170NB)
- Buyers Products Truck Bed & Tailgate Accessories