Shop All Truck Boxes
Buyers Products
18x24x48 Inch Diamond Tread Aluminum Underbody Truck Box
Mfr # 1705120
Zoro # G6019437
product price: $601.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$601.99
Free 30-Day Returns
Key Features
- Width 48"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705120
- Zoro # G6019437
- UPC # 724920087865
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 24" |
Height | 18" |
Overall Height | 18 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 18 in, Storage Capacity 12.7 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Race - Rear Inner, 72487 (72487)
- WINEGARD WINGMAN UHF BOOSTER, WHITE (RV-WING)
- AUTOTEXT HEAVY DUTY Pin Pivot with Hardware, 1.25" (300795)
- FAIRCHILD INDUSTRIES Kg4040 - 1982-1992 Chevrolet Camaro T-Top Side Seal Kit (KG4040)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 9.0 cu. ft. Cap. (1702710)
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705133)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 48"W, Silver, 9.0 cu. ft. (1702660)
- BUYERS PRODUCTS Underbody (1717105)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- CRESCENT JOBOX White StorAllâ„¢ 9" Tall Heavy-Duty Steel Drawer Storage 48"W x 9"H x 48"L - 5" Deep Drawer (664980)
- Buyers Products Truck Boxes