Buyers Products

18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box


product price: $850.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 36"
  • Color Silver
  • Body Material Aluminum
  • Finish Unfinished
  • Depth 24"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36"
Depth 24"
Height 18"
Overall Depth 24 in
Overall Width 36 in
Overall Height 18 in

Description

The XD Smooth Aluminum Underbody,18X24X36 is the perfect solution for those who want to secure their tools and equipment. The drop door design of this underbody truck box provides easy access to your tools and equipment. It has a smooth finish that is scratch resistant and corrosion resistant. Made of aluminum, this durable tool box comes with a 3-point locking latch system for added security. For those who want an underbody truck box that can keep their belongings safe, the XD Smooth Aluminum Underbody,18X24X36 is the ideal choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.