Shop All Automotive Lighting Mounts & Brackets
Buyers Products
18x24 Inch Welded Black Structural Steel Mounting Brackets
Mfr # 1701010
Zoro # G6073571
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
- Includes Mounting Hardware
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1701010
- Zoro # G6073571
- UPC # 724920041201
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Length | 18 in |
Overall Width | 24 in |
Overall Height | 18 in |
Details
Item | Mounting Bracket |
Material | Steel |
Color | Black |
Features | Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern |
Includes | Mounting Hardware |
Number of Pieces | 2 |
Compatible Product Type | Truck Boxes |
Product Type | Mounting Bracket |
Description
Mounting Bracket, Steel Material, Black Color, Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Fuel Line Adapter - 5/16 Steel to 5/16 Rubber Hose (short) - 2 per Bag (FLRL-270)
- MOOG CHASSIS UNIVERSAL JOINT (927)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC100 (90518-100-1)
- PARKER Sleeve, 5/8 In (60NTA-10)
- BUYERS PRODUCTS 5 Inch Round LED Interior Dome Light with Built-In Switch (5625337)
- BUYERS PRODUCTS Rocker Switch Bracket, Use With 19A798 (3014188)
- BUYERS PRODUCTS Adjustable Steel Mounting Feet For LED Modular Light Bar (3024647)
- BUYERS PRODUCTS Chrome Bezel for Thin Dual Row 4.5 Inch LED Strobe Light Series (8892620)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492106)
- BUYERS PRODUCTS 2.5 Inch Amber LED Strobe Light (8891403)
- KC HILITES 18-C JEEP WRANGLER JL JEEP JL; A-PILLAR BRACKET SET 18-19 (7318)
- Buyers Products Automotive Lighting