Shop All Truck Boxes
Buyers Products
18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box
Mfr # 1739410
Zoro # G200725854
product price: $889.99
/ea
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Matte Black Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- Overal Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1739410
- Zoro # G200725854
- UPC # 724920181563
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overal Height | 18 |
Overall Depth | 71 |
Overall Width | 20 |
Details
Body Material | Matte Black Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
color | Matte Black |
Cover Material | Matte Black Diamond Tread |
Lid Style | Single |
Mounting Style | Bolt-On |
Description
Matte Blk Diamond Tread Alum Crossover Truck Tool Box (18x20x71 Inch)
- •Corrosion resistant diamond tread aluminum construction is durable but lightweight.
- •Weather resistant seals keep moisture and dirt out of the tool box.
- •Gas shocks make the lid open to a full 90 degrees or close with a light touch. Great for one-handed operation.
- •Stainless steel push-button locks on either side of the box keep equipment secure and easy to access.
- •Lockable tray and integrated tool holders make it easy to stay organized.
- •Pre-drilled mounting holes and included hardware make installation easy.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch/Coupler Lock Set, 2" Receiver (23527)
- A & I PRODUCTS Drawbar; 39.173" Long 0" x0" x0" (A-L203949)
- FUNNEL KING Funnel, 192 oz., 1" dia. Spout (94465)
- SUR&R Oil Drain Plug Assortment, 8-1/4" W, Metal (DP454)
- BUYERS PRODUCTS Truck Box, Underbody, Aluminum, 48"W, Silver, 16.0 cu. ft. (1705340)
- BUYERS PRODUCTS 18x18x18 Inch Pro Series Black Steel Underbody Truck Box (1752799)
- BUYERS PRODUCTS 18x18x36 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735105)
- BUYERS PRODUCTS 18x18x18 Inch Black Steel Underbody Truck Box (1702295)
- BUYERS PRODUCTS Contractor Truck Box, 72" W, 14" D (1725641)
- BUYERS PRODUCTS 18x20x71 Inch Gloss Black Diamond Tread Aluminum Gull Wing Truck Box (1720410)
- UWS ATV Tool Chest/Box, EC20001 (EC20001)
- Buyers Products Truck Bed & Tailgate Accessories