Shop All Truck Boxes
Buyers Products
18x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Tool Box
Mfr # 1729410
Zoro # G300725860
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Black Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- Overal Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1729410
- Zoro # G300725860
- UPC # 724920181525
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overal Height | 18 |
Overall Width | 20 |
Overall Depth | 71 |
Details
Body Material | Black Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
Cover Material | Black Diamond Tread Aluminum |
color | Black |
Lid Style | Single |
Mounting Style | Bolt-On |
Description
Black Diamond Tread Aluminum Crossover Truck Tool Box (18x20x71 Inch)
- •Corrosion resistant diamond tread aluminum construction is durable but lightweight.
- •Weather resistant seals keep moisture and dirt out of the tool box.
- •Gas shocks make the lid open to a full 90 degrees or close with a light touch. Great for one-handed operation.
- •Stainless steel push-button locks on either side of the box keep equipment secure and easy to access.
- •Lockable tray and integrated tool holders make it easy to stay organized.
- •Pre-drilled mounting holes and included hardware make installation easy.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7695)
- WOLO Light Bar, Lookout Blue/Ambr, LED, Low 48" (7905-B)
- AMP RESEARCH KIT RAM SUPER DUTY (75130-01A)
- ANCOR Ancor Self-Extinguishing Split Loom 3/4" x 100' (453756)
- BUYERS PRODUCTS Underbody (1702700)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- BUYERS PRODUCTS 18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706420)
- BUYERS PRODUCTS 24"W 4.5 cu. Ft. White Steel Underbody Truck Box (1702200)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705101)
- BUYERS PRODUCTS 24x24x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1734403)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Silver, 10.0 cu. ft. (674-0-01)
- Buyers Products Truck Bed & Tailgate Accessories