Buyers Products

18x18x72 Inch Black Steel Underbody Truck Box


product price: $703.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 72"
  • Color Gloss Black
  • Body Material Steel
  • Finish Powder-Coated
  • Depth 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 72"
Depth 18"
Height 18"
Overall Depth 18 in
Overall Height 18 in
Overall Width 72 in

Description

Underbody Truck Box, Gloss Black, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 13.5 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.