Shop All Truck Boxes
Buyers Products
18x18x66 Inch Black Steel Underbody Truck Box
Mfr # 1702317
Zoro # G6019662
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Width 66"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1702317
- Zoro # G6019662
- UPC # 724920093583
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 66" |
Depth | 18" |
Height | 18" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Locking |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | Black Steel Underbody,18X18X66 |
Description
Black Steel Underbody,18X18X66
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- GROTE Standard Tie, Black, 7.6", 50lb.., PK100 (83-6019)
- BOSS AUDIO MR62W 6.5" 2-Way 200W Marine Speaker - White - Pair (MR62W)
- WIX FILTERS Air Filter, WA10804 (WA10804)
- BUYERS PRODUCTS 18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725103)
- BUYERS PRODUCTS 18x20x71 Inch Gloss Black Diamond Tread Aluminum Gull Wing Truck Box (1720410)
- BUYERS PRODUCTS Aluminum Truck Box W/ Barn Door, 18X18X60 (1705215)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS 15x13x15 Inch Black Steel Underbody Truck Box with T-Handle (1703320)
- BUYERS PRODUCTS 16x13x96 Inch White Steel Topsider Truck Box (1702860)
- UWS Double-Door Top Truck Tool Box, 96", TBTS-96 (TBTS-96)
- Buyers Products Truck Boxes