Shop All Truck Boxes
Buyers Products
18x18x60 Inch Pro Series Smooth Aluminum Underbody Truck Box
Mfr # 1706415
Zoro # G6020441
product price: $814.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Width 60"
- Body Material Aluminum
- Finish Smooth
- Depth 18"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1706415
- Zoro # G6020441
- UPC # 724920153447
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 18" |
Height | 18" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.125" |
Locking System | 3-Point Locking Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter, No Center Post |
Item | XD Smooth Aluminum Underbody,18X18X60 |
Description
If you are looking for a tool box to keep your tools safe and secure, the Buyers Products Underbody Truck Box is the perfect solution. It has a smooth aluminum finish that protects against corrosion and rust. The drop door allows you to access the box without having to open it fully. This aluminum truck box comes with a 3-point locking latch that provides maximum security. With an overall height of 18", this underbody truck box has an depth of 18" and width of 60". The Buyers Products Aluminum Underbody Truck Box is an essential item in any workshop or garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO HANDY HORN REFILL (495)
- DONALDSON Hydraulic Filter, Spin-On, P573998 (P573998)
- QUICKCABLE Clamp Crimp, Pos, 4/0, PK5 (4040-005P)
- REESE Tow Eye, 10,000 lb, 7-3/8 In (7024500)
- BUYERS PRODUCTS 18x18x24 Inch Pro Series Black Steel Underbody Truck Box (1752800)
- BUYERS PRODUCTS 16x13x88 Inch Diamond Tread Aluminum Topsider Truck Box (1701556)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BUYERS PRODUCTS 48x18x18 Aluminum Barn Door Underbody Truck Tool Box w/ SS Doors Double Barn Door, Cam Lock Hardware (1763103)
- BUYERS PRODUCTS 18x18x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725100)
- BUYERS PRODUCTS 18x18x30 Stainless Steel Truck Box With Stainless Steel Door With Mirror-Finish Box and Door (1702653)
- DEE ZEE TOOLBOX REPLACEMENT LOCKING LATCH BLACK(RETAIL) (DZTBLATCH1B)
- Buyers Products Truck Bed & Tailgate Accessories