Shop All Truck Boxes
Buyers Products
18x18x48 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door
Mfr # 1706510
Zoro # G5470713
product price: $682.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Width 48"
- Body Material Aluminum
- Finish Smooth
- Depth 18"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1706510
- Zoro # G5470713
- UPC # 724920161244
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 18" |
Height | 18" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Diamond Tread Door |
Gauge | 0.125" |
Locking System | 3-Point Locking Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter, No Center Post |
Item | Truck Box,Underbody,Aluminum,48"x18"x18" |
Description
If you are looking for a new truck box, this Buyers Products 48"x18"x18" Aluminum Truck Box is the ideal choice. The smooth finish makes it durable and easy to clean. The lid has a diamond tread door which provides protection from the elements while also being easy to open. It is made of aluminum, making it lightweight yet sturdy enough to carry heavy loads. The body measures 18 in. in depth and 18 in. in height, providing ample storage space for tools and equipment. It has a 0.125 gauge thickness that keeps your tools safe from rusting or corrosion. If you are looking for an efficient way to keep your tools secure while still having them accessible when needed, then this Buyers Products 48"x18"x18" Aluminum Truck Box is the perfect solution.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Safety Chain Bar 3/8 Inch Diameter (SC38B)
- THE CLUB Lock Steering Wheel Club (1000)
- SHARK INDUSTRIES Bent Lube Bucket for Coats 4040 Tire Changers (C106572)
- AMFLO Funnel Galv Stl 2Qt (75-003)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1705135)
- BUYERS PRODUCTS Underbody (1703495)
- BUYERS PRODUCTS 14x12x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705153)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- BUYERS PRODUCTS 18x18x36 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725105)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- BUYERS PRODUCTS 15x13x18 Inch Black Steel Underbody Truck Box (1703321)
- Buyers Products Truck Bed & Tailgate Accessories