Shop All Truck Boxes
Buyers Products
18x18x36 Inch White Steel Underbody Truck Box With 3-Point Latch
Mfr # 1732405
Zoro # G6020408
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Width 36"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1732405
- Zoro # G6020408
- UPC # 724920118842
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 18" |
Height | 18" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | 3-Point Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Underbody W/ 3-Point Latch,Wht,18X18X36 |
Description
This Underbody W/ 3-Point Latch,Wht,18X18X36 is the perfect solution for keeping your tools and equipment organised. It will keep your things safe and secure from damage. This tool box has a continuous hidden hinge that makes it sturdy and durable. The aircraft grade cables give you a reliable locking system to prevent theft. The replaceable gasket sealing system ensures an airtight seal so nothing gets in or out of the box. With a powder coated finish, this underbody truck box has a 14 ga. body and 12 ga door for durability. Buyers Products 1732405 Underbody W/ 3-Point Latch, Wht, 18X18X36 is an essential part of any truck's tool kit that can be used to store items such as tools and equipment securely when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- ROBINAIR Hose A/C Gasket Seals 1/4" (40083)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS 14x16x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725160)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- BUYERS PRODUCTS 16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701561)
- BUYERS PRODUCTS 23x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729415)
- BUYERS PRODUCTS 18x18x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725100)
- Buyers Products Truck Boxes