Shop All Truck Boxes
Buyers Products
18x18x36 Inch Primed Steel Underbody Truck Box
Mfr # 1702905
Zoro # G6020067
product price: $316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$316.99
Free 30-Day Returns
Key Features
- Width 48"
- Color Gray
- Body Material Steel
- Finish Primed
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702905
- Zoro # G6020067
- UPC # 724920089135
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 18" |
Height | 18" |
Details
Color | Gray |
Body Material | Steel |
Finish | Primed |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Latch |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | Primed Steel Underbody,18X18X36 |
Description
Primed Steel Underbody,18X18X36
- •Secure, durable 14 Ga steel body with a primed finish you can customize to match your truck.
- •Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
- •Shut out weather and theft with locking, stainless steel T-handle latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- STENS New Tire For Carlisle 5109501, Kenda 22470009 Tire Size 4.80X4.00-8, Maximum Load Capacity 240 (160-182)
- BALDWIN FILTERS Spin-On Hydraulic Filter, 6 13/32 In. H (BT9440)
- SEACHOICE 12V Cube Elect.Fuel Pump Kit w/74 Micron Filter, 19 GPH, 5.0-3.5 PSI (20311)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- BUYERS PRODUCTS 18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706430)
- BUYERS PRODUCTS 14/10.5x12x18 Inch Black Steel Underbody Truck Box With Slanted Back (1703351)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box (1722568)
- BUYERS PRODUCTS 12x24x22 Inch Diamond Tread Aluminum In-Frame Truck Tool Box with Notched Bottom (1705381)
- BUYERS PRODUCTS 23x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729415)
- CAMLOCKER UTV Crossover Tool Box with Rail (SXSLPRLMB)
- Buyers Products Truck Bed & Tailgate Accessories