Shop All Truck Boxes
Buyers Products
18x18x36 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725105
Zoro # G6019778
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1725105
- Zoro # G6019778
- UPC # 724920114301
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 18" |
Height | 18" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,18X18X36 |
Description
When you need to keep your tools and equipment safe, the Buyers Products 18X18X36 Black Underbody Truck Box is a smart choice. It has a drop door that allows you to easily access its contents. The diamond tread finish resists corrosion and scratching, making this underbody truck box both durable and stylish. It features continuous hidden hinges which provide an extra secure seal on the lid. Aircraft grade cables help ensure smooth opening of the lid as well as strength and durability. This aluminum truck box comes with a replaceable gasket sealing system which ensures maximum protection against leaks. If you are looking for a high quality underbody truck box, look no further than the Buyers Products 18X18X36 Black Underbody Truck Box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA IMMOBILIZER Universal Coupler Lock, Yellow (G00109)
- KFI REC - Universal 2" Bolt-On (101240)
- FUNNEL KING Measuring Container, 5-7/64 qt. Capacity (94367)
- WALKER EXHAUST Exhaust Pipe, 53672 (53672)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, Cam Lock Hardware (1762603)
- BUYERS PRODUCTS 16x13x72 Inch Smooth Aluminum Topsider Truck Box (1751651)
- BUYERS PRODUCTS Underbody (1702315)
- BUYERS PRODUCTS 21x13x72 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705640)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- BUYERS PRODUCTS 59x24x85 Inch Flat Floor White Steel Backpack Truck Box (BP855924W)
- UWS Wedge Utility Chest Box, 60", EC20362 (EC20362)
- Buyers Products Truck Boxes