Shop All Truck Boxes
Buyers Products
18x18x30 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door
Mfr # 1706503
Zoro # G5470871
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Body Material Aluminum
- Finish Smooth
- Depth 18"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1706503
- Zoro # G5470871
- UPC # 724920161220
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 18" |
Height | 18" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Diamond Tread Door |
Gauge | 0.125" |
Locking System | 3-Point Locking Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter, No Center Post |
Item | Truck Box,Underbody,Aluminum,30"x18"x18" |
Description
The BUYERS PRODUCTS Aluminum Truck Box, Underbody is the perfect addition to your truck. It has a smooth finish and diamond tread door that allows you to store items securely. This aluminum underbody box is 30" in width, 18" in depth and 18" in height. It features a smooth finish and comes with 3-point locking latch for added security. The 0.125" gauge provides maximum strength while still keeping the weight low on this truck box. If you are looking for an underbody truck box that is secure, stylish and functional, then this product by Buyers Products is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBEX Hub Kit M/F/H 70-250Hp D/E Ser, #RBX102 (RBX102)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, Lm29710 (LM29710)
- DONALDSON Lube Filter, Cartridge, P557356 (P557356)
- CAL-VAN TOOLS Deluxe Strap Oil Filter Wrench (803)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS 59x24x85 Inch Flat Floor Black Steel Backpack Truck Box (BP855924B)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 4.5 cu. ft. Cap. (1702300)
- BUYERS PRODUCTS 24x24x60 Inch White Steel Underbody Truck Box (1704415)
- BUYERS PRODUCTS 23x20x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Tool Box (1739415)
- BUYERS PRODUCTS 14x16x24 Inch White Steel Underbody Truck Box (1703400)
- BUYERS PRODUCTS 18x18x36 Inch Primed Steel Underbody Truck Box (1702905)
- Buyers Products Truck Bed & Tailgate Accessories