Shop All Truck Boxes
Buyers Products
18x18x30 Inch Black Steel Underbody Truck Box With 3-Point Latch
Mfr # 1732303
Zoro # G8059661
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1732303
- Zoro # G8059661
- UPC # 724920116534
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 18" |
Height | 18" |
Overall Width | 30 in |
Overall Depth | 18 in |
Overall Height | 18 in |
Description
Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Adjusting Handle (T455-00001-000)
- DONALDSON Hydraulic Filter, Cartridge, P170063 (P170063)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7 In (BT287-3)
- NORCO PROFESSIONAL LIFTING 3.5 Ton Floor Jack (71335A)
- BUYERS PRODUCTS Topsider (1703000)
- BUYERS PRODUCTS 18x24x48 Inch Diamond Tread Aluminum Underbody Truck Box (1705120)
- BUYERS PRODUCTS Underbody (1717105)
- BUYERS PRODUCTS 18x18x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706415)
- BUYERS PRODUCTS Underbody (1762627)
- BUYERS PRODUCTS 18x16x96 in Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721770)
- BETTER BUILT 56IN TRUCK CHEST (79010983)
- Buyers Products Truck Boxes