Shop All Truck Boxes
Buyers Products
18x18x24 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door
Mfr # 1706500
Zoro # G5470722
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Body Material Aluminum
- Finish Smooth
- Depth 18"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1706500
- Zoro # G5470722
- UPC # 724920161213
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 18" |
Height | 18" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Diamond Tread Door |
Gauge | 0.125" |
Locking System | 3-Point Locking Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter, No Center Post |
Item | Truck Box,Underbody,Aluminum,24"x18"x18" |
Description
This BUYERS PRODUCTS 24"x18"x18" Aluminum Underbody Truck Box is the perfect storage solution for your truck. It has a smooth finish and diamond tread door, giving it a sleek look. The 3-point locking latch provides added security to keep your tools safe. This underbody truck box also features a smooth aluminum body with a diamond tread lid. Its width of 24 in., depth of 18 in., and height of 18 in. give you ample space to store all your tools inside. If you are looking for an attractive storage solution for your truck, this BUYERS PRODUCTS Aluminum Underbody Truck Box is the ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER JACOBSEN 5002693 Replacement/Interchange Spin-On Filter (MF0058076)
- LUMAPRO Mini Lamp, 2357, 8.3/29W, S8, 12.8V, PK10 (2357-10PK)
- VELVAC 2020, L, C/Man, W, E1992, 96", Wt (714489)
- BALDWIN FILTERS Fuel Filter, 2-1/32 x 1-3/8 x 2-1/32 In (PF7869)
- BUYERS PRODUCTS 18x18x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735103)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, White, 6.7 cu. ft. (1702405)
- BUYERS PRODUCTS 24-Inch Universal Heavy-Duty Tire Chain Hanger With locking Diamond Tread Aluminum Lid (5910024)
- BUYERS PRODUCTS 18x18x66 Inch White Steel Underbody Truck Box (1702417)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- BUYERS PRODUCTS 24x24x60 Inch White Steel Underbody Truck Box (1704415)
- RKI SERVICE BODY TOP COMPARTMENT BOX 108"X14" WHT (TC10814)
- Buyers Products Truck Boxes