Shop All Truck Boxes
Buyers Products
18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch
Mfr # 1732400
Zoro # G6020268
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1732400
- Zoro # G6020268
- UPC # 724920118828
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 18" |
Height | 18" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | 3-Point Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Underbody W/ 3-Point Latch,Wht,18X18X24 |
Description
If you are looking for a tool box that is durable and long-lasting, the Buyers Products Underbody W/ 3-Point Latch, Wht, 18X18X24 will suit your needs. The white underbody w/ 3-point latch has an aircraft grade cable system to ensure the lid stays open while you work. It also features a continuous hidden hinge so there are no hinges or screws on the outside of the tool box. The powder coated steel body is made to last and resist corrosion. This 18" deep underbody w/ 3 point latch has a width of 24". When it comes to finding a high quality tool box, look no further than this Buyers Products Underbody W/ 3 Point Latch, Wht, 18X18X24.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- NSK 43KWD07 Wheel Bearing (43KWD07)
- WIX FILTERS Fuel Filter, 33654 (33654)
- MOTOSHIELD PRO Nano Ceramic Tint Film 40 Inch x 72 Inches Uncut Window Tint Roll (5%) (430-401)
- BUYERS PRODUCTS 24x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725140)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Truck Box With Stainless Steel Door (1702715)
- BUYERS PRODUCTS 21x13x96 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725660)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- BUYERS PRODUCTS 18x18x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732305)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1705135)
- UWS SLIM LINE COLORADO/S10/RANGER/IMPORTS/TNDR SPORT (TBS-60-SL)
- Buyers Products Truck Boxes