Shop All Truck Boxes
Buyers Products
18x18x24 Inch Pro Series Smooth Aluminum Underbody Truck Box
Mfr # 1706400
Zoro # G6020283
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Body Material Aluminum
- Finish Smooth
- Depth 18"
- Height 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1706400
- Zoro # G6020283
- UPC # 724920153409
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 18" |
Height | 18" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.125" |
Locking System | 3-Point Locking Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter, No Center Post |
Item | XD Smooth Aluminum Underbody,18X18X24 |
Description
If you need a new tool box for your truck, this XD Smooth Aluminum Underbody,18X18X24 from Buyers Products is the ideal choice. It has a drop door and an aluminum body. The underbody truck box features a smooth finish with 0.125" gauge aluminum construction. It also has a drop door lid and 3-point locking latch system to keep your tools safe and secure. This 18X18X24 in size is perfect for storing your power tools, paint supplies or other accessories in the back of your truck bed. With its sturdy design and ease of use, this XD Smooth Aluminum Underbody,18X18X24 will be an asset to any project you have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- STENS New Oem Replacement Belt For John Deere Z425, Z445 And Z465 Eztrak Mowers M154157 (265-762)
- DISCO European Style Hose Clamps 12mm-20mm C/R 9mm Band W PK10 (11924PK)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- BUYERS PRODUCTS 18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725110)
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BUYERS PRODUCTS 24x24x30 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734503)
- BUYERS PRODUCTS 18x18x36 Inch Pro Series Black Steel Underbody Truck Box (1752805)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- WEATHER GUARD 9879701 Tool Organizer (W51-9879701)
- Buyers Products Truck Bed & Tailgate Accessories