Buyers Products

18x18x18 Inch Black Steel Underbody Truck Box


product price: $286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 18"
  • Color Black
  • Body Material Steel
  • Finish Powder-Coated
  • Depth 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 18"
Depth 18"
Height 18"
Overall Width 18 in
Overall Depth 18 in
Overall Height 18 in

Description

When you need to store your tools and equipment, the Buyers Products Underbody Box is the perfect solution. It features a drop door that makes it easy to access your items. This black underbody box has a 14 ga. body and 12 ga. door, making it sturdy and durable. With powder-coated steel construction, this tool box is resistant to rust and corrosion. The drop door offers easy access into the 18" wide by 18" deep storage space of this tool box. Its T-handle locking system secures the lid in place when closed for added security. The Buyers Products Underbody Box provides convenient storage space for all your tools and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.