Shop All Automotive Lighting Mounts & Brackets
Buyers Products
18x18 Inch Bolted Black Formed Steel Mounting Brackets
Mfr # 1701006B
Zoro # G6073337
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
- Color Black
- Material Steel
- Includes Mounting Hardware
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701006B
- Zoro # G6073337
- UPC # 724920116817
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Length | 18 in |
Overall Height | 18 in |
Overall Width | 18 in |
Details
Item | Mounting Bracket |
Features | Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern |
Color | Black |
Material | Steel |
Includes | Mounting Hardware |
Product Type | Mounting Bracket |
Number of Pieces | 2 |
Compatible Product Type | Truck Boxes |
Description
Mounting Bracket, Steel Material, Black Color, Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail Amber (122047)
- CURT Flat 4-Way Connector Plug, 58348 (58348)
- AUVECO M6-1.0 X 20MM METRIC IND.HEX SEMS WA HD, 50PK (13617)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- BUYERS PRODUCTS Dual Oval Light Box Stainless Steel (LB3163SST)
- BUYERS PRODUCTS Mounting Feet For Full-size Buyers 8893000 Series (3024648)
- BUYERS PRODUCTS Rocker Switch Bracket, Use With 19A798 (3014188)
- BUYERS PRODUCTS Replacement Black Powder Coated Fender Mounting Arm (8591010)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-150 2004-2014 (3026114)
- BUYERS PRODUCTS LiftDogg™ Lift Gate Mounts for Ford Various Models 1973-1997 (5051200)
- BUYERS PRODUCTS 5 Inch LED Articulating Flood Light (1492145)
- Buyers Products Automotive Lighting