Shop All Truck Boxes
Buyers Products
18x16x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box
Mfr # 1721568
Zoro # G6019653
product price: $996.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$996.99
Free 30-Day Returns
Key Features
- Width 96"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1721568
- Zoro # G6019653
- UPC # 724920120081
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 96" |
Depth | 16" |
Height | 18" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | J-Hooks, Protective Side-Rail Pads |
Mounting Type | Topside |
Lid Type | Drop Door |
Gauge | 100 mil |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Topsider Truck Box,18X16X96 |
Description
Black Topsider Truck Box,18X16X96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 21754 (21754)
- POWERBUILT 14Mm Spark Plug Thread Repair Kit (648421)
- MAYHEW Pneu Cut Chisel Scrape Set, 5PC (32023)
- CODE 3 XTP Split Color, 4 LEDs, 12/24VDC, Green (XTP4GG)
- BUYERS PRODUCTS Contractor Truck Box, 72" W, 14" D (1725641)
- BUYERS PRODUCTS 18x18x24 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732300)
- BUYERS PRODUCTS 18x18x18 Inch Black Steel Underbody Truck Box (1702295)
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Gull Wing Truck Box (1710413)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 24"W, Silver, 4.5 cu. ft. (1702650)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702105)
- UWS 96 X 13 X 17 TOPSIDER BOX (TBTS-96)
- Buyers Products Truck Bed & Tailgate Accessories