Shop All Truck Boxes
Buyers Products
18x16x90 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box
Mfr # 1721565
Zoro # G8059506
product price: $968.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Width 90"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1721565
- Zoro # G8059506
- UPC # 724920120074
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 90" |
Depth | 16" |
Height | 18" |
Overall Width | 90" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | J-Hooks, Protective Side-Rail Pads |
Mounting Type | Topside |
Lid Type | Drop Door |
Gauge | 100 mil |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Truck Box,Topside,Aluminum,16"x90"x18" |
Description
Truck Box,Topside,Aluminum,16"x90"x18
- •Lightweight, corrosion-resistant 0.100 in. thick aluminum construction with gloss black powder-coated finish.
- •Box contents are secured behind dual recessed drop doors with a continuous hidden hinge.
- •Protect against weather and theft with the locking, die cast, compression latch system.
- •Aircraft-grade cables protect the hinge and doors from damage
- •Mounting hardware included. Choose a no-drill mounting option with the J-hooks and protective side-rail pads.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 8mm x 1.0 Banjo Bolt Adptr (1) (SRRFPT030)
- FASTWAY Fastway 80-00-2040 ZIP Breakaway Cable and Switch - 4' (80-00-2040)
- IDEMITSU Idemitsu Type M 1 Quart Atf M Q, 30040092-75000C020 (30040092-75000C020)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- BUYERS PRODUCTS 18x18x30 Inch Pro Series Black Steel Underbody Truck Box (1752803)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box (1722568)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 4.5 cu. ft. (1705200)
- BUYERS PRODUCTS 14x12x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705153)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x36 Underbody Truck Tool Boxes (1701072)
- UWS 69IN SECURE LOCK LOW PRO MATTE BLACK TOOLBOX (SL-69-LP-MB)
- Buyers Products Truck Bed & Tailgate Accessories