Shop All Truck Boxes
Buyers Products
18x16x90 Inch Diamond Tread Aluminum Topsider Truck Box
Mfr # 1701565
Zoro # G8059549
product price: $951.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Width 90"
- Color natural
- Body Material Aluminum
- Finish Diamond Tread
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701565
- Zoro # G8059549
- UPC # 724920082549
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 90" |
Depth | 16" |
Height | 18" |
Overall Width | 90" |
Details
Color | natural |
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | J-Hooks, Protective Side-Rail Pads |
Mounting Type | Topside |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Truck Box,TopsiderAluminum,16"x90"x18" |
Description
Truck Box,TopsiderAluminum,16 In.x90 In.x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO MARINE 2-1/6" (52MM) OceanLink Fuel Level Gauge - Black Dial -Bezel (A2C1065930001)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM2012)
- BALDWIN FILTERS Air Filter, 6-3/32 x 9-5/8 in. (PA3972)
- WALKER EXHAUST Exhaust Muffler, 18859 (18859)
- BUYERS PRODUCTS 18x18x36 Inch Pro Series Black Steel Underbody Truck Box (1752805)
- BUYERS PRODUCTS 14x12x24 Inch Black Steel Underbody Truck Box (1703350)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 46x24x82 Inch Flat Floor White Steel Backpack Truck Box (BP824624W)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With Aluminum Door (1702510)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- SPEC-D TUNING All All All 34" Heavyduty Aluminum Tool Box (TBOX-ALM09)
- Buyers Products Truck Boxes