Shop All Truck Boxes
Buyers Products
16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box
Mfr # 1721556
Zoro # G6073197
product price: $812.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$812.99
Free 30-Day Returns
Key Features
- Width 88"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1721556
- Zoro # G6073197
- UPC # 724920120067
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 88" |
Depth | 13" |
Height | 16" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Powder-Coated |
Includes | J-Hooks, Protective Side-Rail Pads |
Mounting Type | Topside |
Lid Type | Drop Door |
Gauge | 100 mil |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Topsider Truck Box,88" W,13" D |
Description
Topsider Truck Box,88" W,13" D
- •Lightweight, corrosion-resistant 0.100 in. thick aluminum construction with gloss black powder-coated finish.
- •Box contents are secured behind dual recessed drop doors with a continuous hidden hinge.
- •Protect against weather and theft with the locking, die cast, compression latch system.
- •Aircraft-grade cables protect the hinge and doors from damage
- •Mounting hardware included. Choose a no-drill mounting option with the J-hooks and protective side-rail pads.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front Rubber Mats/Grey, W41GR (W41GR)
- ILC Replacement for Craftsman 175448 replacement light bulb lamp (175448 CRAFTSMAN)
- BLUE SEA SYSTEMS Blue Sea 12 Volt Dash Socket - Black (1011)
- GOODYEAR Collapsible Safety Triangle (GY3020)
- BUYERS PRODUCTS 48x18x18 Aluminum Barn Door Underbody Truck Tool Box w/ SS Doors Double Barn Door, Cam Lock Hardware (1763103)
- BUYERS PRODUCTS 16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701561)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 36"W, Silver, 6.7 cu. ft. (1702655)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With Aluminum Door (1702510)
- BUYERS PRODUCTS Contractor Truck Box, 88" W, 14" D (1725651)
- BUYERS PRODUCTS 18x24x48 Inch Black Steel Underbody Truck Box (1708310)
- Buyers Products Truck Boxes