Shop All Truck Boxes
Buyers Products
16x13x72 Inch White Steel Topsider Truck Box
Mfr # 1702840
Zoro # G8059567
product price: $548.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Width 72"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1702840
- Zoro # G8059567
- UPC # 724920077613
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 72" |
Depth | 13" |
Height | 16" |
Overall Width | 72 in |
Overall Depth | 13 in |
Overall Height | 16 in |
Description
The Buyers Products 1702840 Truck Box,TopsiderSteel,13"x72"x16" is the perfect solution for carrying around your tools. It has a powder-coated steel body and white finish that will protect it from rust and corrosion. This truck box has a 16 ga. and 14 ga. gauge which makes it very durable. The drop door style lid allows you to open the tool box without having to remove any of its contents. With an overall width of 72", this top side truck box can carry all your tools with ease. It is 13" deep and 16" high, making it ideal for transporting smaller items like power tools or screws. The Buyers Products 1702840 Truck Box,TopsiderSteel,13"x72"x16" is the perfect companion for your next project because it can hold all your equipment in one place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- BUYERS PRODUCTS 5-Position Heavy-Duty Channel with Gussets-Used with B16137/B20135 (B9912)
- ECCO Flood Light, LED, 2-13/64" D (EW2101)
- FCS STRUTS Lift Support Hood, 84550 (84550)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 24"W, Silver, 8.0 cu. ft. (1705130)
- BUYERS PRODUCTS 24x24x24 Inch White Steel Underbody Truck Box (1704400)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 16x13x72 Inch Smooth Aluminum Topsider Truck Box (1751651)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- BETTER BUILT 48IN SIDEMOUNT TOOLBOX (63012334)
- Buyers Products Truck Bed & Tailgate Accessories