Shop All Vehicle Salt & Sand Spreaders
This Product is Discontinued
Buyers Products
162 cu. ft. capacity Tailgate Spreader (Discontinued)
Mfr # SHPE6000
Zoro # G6137638
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 77 in
- Spread Width Up to 30 ft
- Depth 133 1/2 in
- Height 57 in
- Capacity 162 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SHPE6000
- Zoro # G6137638
- UPC # 724920110983
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 77 in |
Spread Width | Up to 30 ft |
Depth | 133 1/2 in |
Height | 57 in |
Details
Item | Tailgate Spreader |
Capacity | 162 cu ft |
Drop Type | Spinner |
Mount Type | Bed |
Type | Tailgate Spreader |
Auger Type | Vertical Flow |
Hopper Material | Polymer |
Frame | Polymer |
Includes | 12 V DC 900 lb Vibrator, Stainless Steel Inverted V, Two Top Screens |
For Use With | Salt/Sand |
Includes Mounting Hardware | No |
Description
Tailgate Spreader, For Use With Bulk Materials Sand/Salt Mixtures, 162 cu ft Capacity, Spread Width Up to 30 ft, Mount Type Bed, Hopper Material Polymer, Polymer Frame, Height 57 in, Width 77 in, Depth 133 1/2 in, Auger Type Vertical Flow, Includes 12 V DC 900 lb Vibrator, Stainless Steel Inverted V, Two Top Screens, Includes Mounting Hardware No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.