Shop All Pintle Hooks & Mounts
Buyers Products
15 Ton Pintle Hook
Mfr # PH15
Zoro # G6458672
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Drop-Forged Construction
- Size (In.) 2 in x 3 in
- Trailer Ball Dia. (In.) 1 5/8 in
- Tongue Capacity (Lb.) 6,000
- Includes Drilling Template, Specs Sheet, Vehicle Capacity Decal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PH15
- Zoro # G6458672
- UPC # 724920035293
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2 in x 3 in |
Trailer Ball Dia. (In.) | 1 5/8 in |
Fits Ball Dia. (In.) | 1 1/4 in |
Hole Dia. (In.) | 531/1000 in |
Mounting Hole Diameter | 9/16 in |
Overall Length | 7 1/2 in |
Description
Pintle Hook,Steel,7.5 in
- •Easy to use latch and drop-forged steel lower jaw.
- •Durable and corrosion-resistant black powder coating.
- •Tows up to 30,000 lb.
- •Spring-loaded pintle hook lock arm provides a secure hold on 2 in. to 3 in. I.D lunette eyes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC Tail Light Connector Plate 1999-2001 Pontiac Grand Am 2.4L, 11-5912-20 (11-5912-20)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-3/4 x 5-11/16 In (PF7779)
- ASSENMACHER SPECIALTY TOOLS LINE DISCONNECT TOOL 10pc SET (AH1018)
- DV8 OFFROAD 21C BRONCO WITH MODULAR STEEL BUMPER CENTER LICENSE PLATE RELOCATION BRACKET (LPBR-01)
- BUYERS PRODUCTS Retail Packaged PM87 Pintle Hitch Mounting Plate (10033)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook-Compares to Holland# PH-T-125A (BP125A)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.8 in (10039)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 20,000 lb. (PM84)
- BUYERS PRODUCTS 3 Position Pintle Hook Mounting Plate for 2-1/2 Inch Receiver-20,000 M.G.T.W. (PM25812)
- BUYERS PRODUCTS 30 Ton Heavy-Duty Swivel Type Pintle Hook (BP760A)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 15 Ton (10040)
- Buyers Products Pintle Hooks & Mounts