Shop All Strobe and Flashing Lights
Buyers Products
15 Inch Octagonal LED Mini Light Bar - Amber/Green
Mfr # 8891069
Zoro # G411376388
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Depth 16 in
- Width 10.75 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891069
- Zoro # G411376388
- UPC # 724920241991
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Depth | 16 in |
Width | 10.75 in |
Length | 16 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 15 Inch Octagonal LED Mini Light Bar has 56 LEDs and includes a 15 ft power cord with accessory power plug and on/off switch. This light mounts on your vehicle with heavy duty magnetic feet or with the included permanent mounting studs. The light bar is available in three colors and features 10 adjustable flash patterns. The amber light bar is SAE J845 Class 1 rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 110)
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- Buyers Products Strobe and Flashing Lights