Shop All Hydraulic Reservoir Tanks
Buyers Products
15 Gallon Central Hydraulic System - 6 Function, Electric On/Off, Standard Reservoir, with GPS
Mfr # 6381561
Zoro # G9163555
product price: $5,804.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,804.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 6381561
- Zoro # G9163555
- UPC # 724920151511
- Country of Origin United States
- Category Hydraulic Reservoir Tanks
Details
Item | Central Hydraulic Sys,6 Func,15 gal..,Gps |
Description
Central Hydraulic Sys,6 Func,15 gal,Gps
- •An all-in-one solution for installing a hydraulic system on your truck.
- •Optional GPS unit provides exceptional spreader response and material savings by automatically adjusting flow rates based on vehicle speed.
- •Integrated valves mount on the tank for simple installation and service.
- •Electric in-cab controls eliminate the need to plumb hydraulics into the cab.
- •Only the electrical cables and controller are in the cab with you, saving space and cutting noise and heat.
- •High quality 304 stainless steel reservoir stands up to salt and weather.
- •LED display with indexed dials, 1-30 second programmable blast, and low pressure pre-wet indicator.
- •Detented plow switch provides float in the down position.
- •30 GPM adjustable flow divider.
- •Optional 8-function "Smart Switch" panel with backlit legends, LED indicator lights, and 15 amps load rating per switch (Part No. 6391308).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Fuel Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (EZ-SHF-525)
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- COXREELS Hand Crank Cord Reel, 18-1/2" H, 17-1/2" L (1125WCL-6-C)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR25SF25)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR15SF10)
- BUYERS PRODUCTS 25 Gallon Side Mount Aluminum Hydraulic Reservoir With 10 Micron Filter (SMR25AF10)
- BUYERS PRODUCTS 70 Gallon Upright Aluminum Hydraulic Reservoir (UR70A)
- BUYERS PRODUCTS 15 Gallon Stainless Steel Reservoir (SMR15SS)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR15SF25)
- BUYERS PRODUCTS 30 Gallon Side Mount Steel Reservoir (SMR30S)
- Buyers Products Hydraulic Reservoir Tanks