Shop All Vehicle Salt & Sand Spreaders
Buyers Products
15 gal. capacity Broadcast ATV Spreader
Mfr # ATVS15A
Zoro # G6137778
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spread Width Up to 30 ft
- Capacity 15 gal
- For Use With Seed/Fertilizer
- Hopper Material Polymer
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # ATVS15A
- Zoro # G6137778
- UPC # 724920088251
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 30 ft |
Width | 20 in |
Height | 15 in |
Depth | 23 in |
Details
Item | ATV,Tailgate Spreader |
Capacity | 15 gal |
For Use With | Seed/Fertilizer |
Hopper Material | Polymer |
Frame | Steel |
Type | Tailgate Spreader |
Auger Type | Vertical Flow |
Mount Type | 2 in Hitch |
Product Type | Tailgate Spreader |
Description
Tailgate Spreader, For Use With Seed and Fertilizer, 15 gal Capacity, Spread Width Up to 30 ft, Mount Type 2 in Hitch, Hopper Material Polymer, Steel Frame, Height 15 in, Width 20 in, Depth 23 in, Auger Type Vertical Flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM668BAGGED)
- A & I PRODUCTS Seal Kit, Boom Cyl 3" x5" x2" (A-9610762)
- MAIN FILTER NAPA 7415 Hydraulic Filter Replacement (MF0065824)
- APSCO Hoist/Pto Val Apsco Reg (AV-295)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- BUYERS PRODUCTS SaltDogg® 0.40 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0400)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- BUYERS PRODUCTS 4.5 Inch Amber LED Flood Light with Black Housing (1492116)
- BUYERS PRODUCTS Replacement Main Wire Harness for SaltDogg® SHPE Spreader (3006724)
- BUYERS PRODUCTS Replacement Universal Clutch Assembly with 1 Inch Shaft (1401150)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- Buyers Products Vehicle Salt & Sand Spreaders