Shop All Truck Boxes
Buyers Products
14x16x36 Inch White Steel Underbody Truck Box
Mfr # 1703405
Zoro # G6020399
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1703405
- Zoro # G6020399
- UPC # 724920106450
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 16" |
Height | 14" |
Overall Depth | 16 in |
Overall Height | 14 in |
Overall Width | 36 in |
Description
Underbody Truck Box, White, Single Drop-Down Door, Overall Width 36 in, Overall Depth 16 in, Overall Height 14 in, Storage Capacity 5.1 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB3000 (87248)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 1/bag (BLF-24B)
- OVERTIME 087764 Ultimate Aluminum Cleaner - Restorer (OV26019)
- KEN-TOOL Bead Seater, 17-1/2" L, 5gal., Max. 120 psi (31445)
- BUYERS PRODUCTS Buyers Products Universal Heavy-Duty Truck Tool Box And Shelf Liner (1701062)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1702235)
- BUYERS PRODUCTS 24x24x36 Inch White Steel Underbody Truck Box (1704405)
- BUYERS PRODUCTS Underbody (1703495)
- BUYERS PRODUCTS 14x16x24 Inch Black Steel Truck Box With Stainless Steel Door (1703700)
- Buyers Products Truck Boxes