Shop All Truck Boxes
Buyers Products
14x16x36 Inch Black Steel Truck Box With Stainless Steel Door
Mfr # 1703705
Zoro # G6019531
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1703705
- Zoro # G6019531
- UPC # 724920088152
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 16" |
Height | 14" |
Overall Height | 14 in |
Overall Depth | 16 in |
Overall Width | 36 in |
Description
Truck Box, Black, Single Drop-Down Door, Overall Width 36 in, Overall Depth 16 in, Overall Height 14 in, Storage Capacity 5.1 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD One Bucket Kit - 5 Gallon - White (2461)
- PETERSON MANUFACTURING UNIV STEEL LICENSE BRKT (V428-09)
- TRUFUEL TRUFUEL 6525514 Pre-Mixed Fuel, Liquid, Hydrocarbon, 4.75 gal Can (6525514)
- GROTE Battery Cable, Red Red, 1/0 ga., 50 ft. (82-6704)
- BUYERS PRODUCTS 16x13x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721551)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS 20x18x48 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712210)
- BUYERS PRODUCTS 16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701361)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS Top Sider (1721564)
- UWS 62 X 20 X 17 1/4 CHEST BOX WEDGE& NOTCHED(FORD HD) (TBC-62-WN)
- Buyers Products Truck Bed & Tailgate Accessories