Shop All Truck Boxes
Buyers Products
14x16x24 Inch Primed Steel Underbody Truck Box
Mfr # 1703900
Zoro # G6020100
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Color Gray
- Body Material Steel
- Finish Primed
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1703900
- Zoro # G6020100
- UPC # 724920089142
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 16" |
Height | 14" |
Details
Color | Gray |
Body Material | Steel |
Finish | Primed |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Latch |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | Primed Steel Underbody Box,14X16X24 |
Description
Primed Steel Underbody Box,14X16X24
- •Secure, durable 14 Ga steel body with a primed finish you can customize to match your truck.
- •Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
- •Shut out weather and theft with locking, stainless steel T-handle latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 56349 (56349)
- WEATHER GUARD 36 X 18 X 18 Black Aluminum Underbed Box (636-5-02)
- ORALITE Reflective Tape, Truck and Trailer Type (V32-1249-030026)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- BUYERS PRODUCTS 24x24x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734500)
- BUYERS PRODUCTS 18x18x18 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725101)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Truck Box With Stainless Steel Door (1703703)
- BUYERS PRODUCTS 16x13x96 Inch White Steel Topsider Truck Box (1702860)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X24X36 (1705420)
- BUYERS PRODUCTS 16x13x88 Inch Diamond Tread Aluminum Topsider Truck Box (1701556)
- UWS Trailer Tongue Box, 34", TBV-34-LP-BLK (TBV-34-LP-BLK)
- Buyers Products Truck Boxes