Shop All Truck Boxes
Buyers Products
14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box
Mfr # BP141624
Zoro # G9113288
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Body Material Aluminum
- Finish Diamond Tread
- Depth 16"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BP141624
- Zoro # G9113288
- UPC # 724920084734
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 16" |
Height | 14" |
Details
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Offset Floor |
Lid Type | Bolt-On Underbody |
Locking System | Compression Latch |
Item | Truck Box,Underbody,Bolt On,Aluminum |
Description
Truck Box,Underbody,Bolt On,Aluminum
- •Designed for use with Diamond Tread Aluminum Backpack Truck Tool Boxes.
- •Includes mounting brackets to easily secure to companion backback box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Iron, Gray, Steel (T45ASD)
- BUYERS PRODUCTS Replacement Standard Length Chute Assembly for SaltDogg® SHPE Series Spreaders (3025070)
- GROTE Standard Tie, Black, 9", 120lb., PK100 (83-6016)
- VELVAC 2020, P, C/Man, W, E1992, 96", Bk (714482)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- BUYERS PRODUCTS 14/10.5x12x18 Inch Black Steel Underbody Truck Box With Slanted Back (1703351)
- BUYERS PRODUCTS 18x18x30 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732503)
- BUYERS PRODUCTS Truck Box, Underbody, Aluminum, 36"W, Silver, 12.0 cu. ft. (1705335)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box With Paddle Latch (1703103)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- Buyers Products Truck Bed & Tailgate Accessories