Shop All Truck Boxes
Buyers Products
14x16x24 Inch Diamond Tread Aluminum Underbody Truck Box
Mfr # 1705160
Zoro # G7309714
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705160
- Zoro # G7309714
- UPC # 724920076647
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 16" |
Height | 14" |
Overall Depth | 16 in |
Overall Width | 24 in |
Overall Height | 14 in |
Description
This Buyers Products Underbody Truck Box is the perfect solution for storing your tools. The diamond tread aluminum finish ensures that this tool box will be scratch and corrosion resistant. It has a 2.9 cu ft capacity, making it large enough to hold all your tools. With a drop door lid, you can access your tools easily and quickly with one hand. The silver color of the aluminum body looks sleek and stylish on any truck bed or trailer floor. This durable truck box also has an overall depth of 16 in., width of 24 in., and height of 14 in.. If you are looking for a stylish storage solution for your tools, this Buyers Products Underbody Truck Box is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-826 For John Deere Gx20072 (265-826)
- ILC Replacement for GENERAC POWER SYSTEMS 0D9004A STARTER (0D9004A STARTER)
- VELVAC Nylon Split Loom 1/2"Id X 100' Spool (020108-7)
- UWS 38" CHEST BOX (TBC-38-DS)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1702235)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- BUYERS PRODUCTS 18x20x71 Inch Gloss Black Diamond Tread Aluminum Gull Wing Truck Box (1720410)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- CRESCENT JOBOX 72" Aluminum Topside Truck Box (572000)
- Buyers Products Truck Boxes