Shop All Truck Boxes
Buyers Products
14x16x24 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725160
Zoro # G6019793
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1725160
- Zoro # G6019793
- UPC # 724920146142
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 16" |
Height | 15" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,14X16X24 |
Description
Black Underbody Truck Box,14X16X24
- •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with gloss black powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
- •Shut out weather and theft with the locking die cast compression latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- SKF Shaft Seal, 1-13/16 x 2-9/32 x 5/16", CRW1, NBR (18025)
- FEL-PRO Valve Cover Set, Vs50247R (VS50247R)
- AUTO VENTSHADE 17-19 ESCAPE BUGFLECTOR II SMOKE (25126)
- BUYERS PRODUCTS 18x18x48 Inch Black Poly Underbody Truck Box (1717110)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702603)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 48"W, Black, 9.0 cu. ft. (1702110)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 10.0 cu. ft. (1704303)
- BUYERS PRODUCTS 24x24x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734505)
- BUYERS PRODUCTS 46x24x82 Inch Flat Floor White Steel Backpack Truck Box (BP824624W)
- WEATHER GUARD Truck Box, Black, Non-Adjustable, 41.25in W (180-52-03)
- Buyers Products Truck Boxes