Shop All Truck Boxes
Buyers Products
14x12x30 Inch Diamond Tread Aluminum Underbody Truck Box
Mfr # 1705153
Zoro # G6019428
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705153
- Zoro # G6019428
- UPC # 724920145114
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 12" |
Height | 14" |
Overall Width | 30 in |
Overall Depth | 12 in |
Overall Height | 14 in |
Description
Underbody Truck Box, Silver, Double Barn Doors, Overall Width 30 in, Overall Depth 12 in, Overall Height 14 in, Storage Capacity 3.3 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Electrical Switches-Specialty-Starter Sw, 85936 (85936)
- LISLE Stone/Wiper Set for Lis15000 280 Grit (15520)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- BUYERS PRODUCTS Underbody (1705102)
- BUYERS PRODUCTS 12x24x22 Inch Diamond Tread Aluminum In-Frame Truck Tool Box with Notched Bottom (1705381)
- BUYERS PRODUCTS 18x18x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735103)
- BUYERS PRODUCTS 18x18x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706415)
- BUYERS PRODUCTS Topsider (1703000)
- BUYERS PRODUCTS 58x24x92 Inch Offset Floor Diamond Tread Aluminum Backpack Truck Box - 8.75 Inch Offset (BP925824)
- DU-HA Truck Box Ext. Storage, Tool Box, Portable, 52.375" L, 5.1 cu ft, 70103 (70103)
- Buyers Products Truck Boxes