Shop All Truck Boxes
Buyers Products
14x12x30 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725153
Zoro # G6019839
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1725153
- Zoro # G6019839
- UPC # 724920146210
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 12" |
Height | 14" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,14X12X30 |
Description
If you are looking for a truck box that will keep your tools secure and hidden, the Buyers Products 14X12X30 Black Underbody Truck Box is the perfect solution. With a diamond tread finish, this black underbody truck box will be an attractive addition to your vehicle. The continuous hidden hinge ensures that the lid closes tightly every time. The aircraft grade cables are resistant to rust and corrosion. They also allow you to open the lid even when it is locked. You can replace its gasket sealing system easily when needed. Whether you want extra storage space or simply need to keep your tools out of sight, this black underbody truck box is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735133)
- MAXIMA High Gloss SC1 Clear Coat Silicone Spray 12oz (78920)
- MITYVAC Atf Refill Accessory, Ford Adapter, MVA (MITMVA7212)
- LIPPERT ELECTRIC TONGUE JACK (BLACK) 3500# (285318)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 8.0 cu. ft. (1704300)
- BUYERS PRODUCTS 24"W 4.5 cu. Ft. White Steel Underbody Truck Box (1702200)
- BUYERS PRODUCTS 24x24x60 Inch White Steel Underbody Truck Box (1704415)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- BUYERS PRODUCTS 14x12x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725150)
- WEATHER GUARD Model 127-5-04 Saddle Box, Aluminum (127-5-04)
- Buyers Products Truck Boxes