Shop All Truck Boxes
Buyers Products
14x12x24 Inch Black Steel Underbody Truck Box With Paddle Latch
Mfr # 1703150
Zoro # G8540962
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Gloss Black
- Body Material Steel
- Finish Powder-Coated
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1703150
- Zoro # G8540962
- UPC # 724920076432
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 12" |
Height | 14" |
Overall Height | 14 in |
Overall Width | 24 in |
Overall Depth | 12 in |
Description
With a powder-coated steel body and black finish, this Buyers Products Underbody Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The underbody truck box has a drop door lid type that allows you to easily access your tools when needed. It has a 2.2 cu ft capacity, so there is ample space in this tool box for all your tools. This product comes with 14 ga. and 12 ga gauge steel construction that ensures durability and longevity of use. The Buyers Products Underbody Truck Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Tire Inflator with Gage (65100)
- WESTIN AUTOMOTIVE 04-14 F150 TAILGATE MAT BLACK (50-6505)
- BOSCH Mini Gauge Illumination Kit (SP0F000014)
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, Cam Lock Hardware (1762603)
- BUYERS PRODUCTS 18x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725120)
- BUYERS PRODUCTS 18x16x96 Inch Diamond Tread Aluminum Topsider Truck Box (1701568)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- BUYERS PRODUCTS 58x24x92 Inch Offset Floor Diamond Tread Aluminum Backpack Truck Box - 8.75 Inch Offset (BP925824)
- BUYERS PRODUCTS 23x20x71 Inch Gloss Black Diamond Tread Aluminum Crossover Truck Box (1729415)
- BUYERS PRODUCTS 24x24x36 Inch Pro Series Black Steel Underbody Truck Box (1754805)
- Buyers Products Truck Boxes