Shop All Truck Boxes
Buyers Products
14x12x24 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725150
Zoro # G6019717
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1725150
- Zoro # G6019717
- UPC # 724920146135
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 12" |
Height | 14" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,14X12X24 |
Description
Black Underbody Truck Box,14X12X24
- •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with gloss black powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
- •Shut out weather and theft with the locking die cast compression latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- SUNBELT Ignition Switch 2.18" x1.63" x1.63" (A-B1SB7804)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- STANDARD HORIZON Standard VHF Extension Speaker - Black (MLS-410SP-B)
- BUYERS PRODUCTS 18x24x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706425)
- BUYERS PRODUCTS 18x24x36 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706420)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- BUYERS PRODUCTS 15x13x24 Inch Black Steel Underbody Truck Box with T-Handle (1703322)
- BUYERS PRODUCTS 15x13x18 Inch Black Steel Underbody Truck Box (1703321)
- DEE ZEE BK/TB RED SERIES UTILITY CHEST 46IN (BLACK) (DZ8546B)
- Buyers Products Truck Bed & Tailgate Accessories