Shop All Hydraulic Control Valves
Buyers Products
1/4 Inch NPT Steel Flow Control Valve
Mfr # F400S
Zoro # G9108957
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Valve Type Control
- Valve Control Flow Control
- Control Direction One-Way
- Inlet Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # F400S
- Zoro # G9108957
- UPC # 724920023993
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Details
Item | Hydraulic Flow Control Valve |
Body Material | Carbon Steel |
Valve Type | Control |
Valve Control | Flow Control |
Control Direction | One-Way |
Inlet Connection Type | NPT |
Flow Rate - Maximum | 5 gpm |
Pressure - Maximum | 5,000 psi |
Outlet Connection Type | NPT |
Description
Valve,Steel,Flow Control,1/4" NPT
- •Lets you speed up or slow down an operation for greater smoothness and control.
- •Ideal for plowing and dump applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Cylinder (5517535)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-3-16" Bore (UCFL211-35)
- BUYERS PRODUCTS Plow Coupler Drain Valve (6241005)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Spring Center/Power Beyond (HV11AG2ED0)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Spring Center (HV11AGOOF0)
- BUYERS PRODUCTS 1/4 Inch NPT Adjustable Pressure Switch Ranges From 250 To 1000 PSI (PS2501K)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Center Detent (HV11BGOOD0)
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 30 GPM (HRV10018)
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float (229305)
- Buyers Products Hydraulic Valves