Shop All Hydraulic Control Valves
Buyers Products
1/4 Inch NPT Brass Flow Control Valve
Mfr # F400B
Zoro # G9108948
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Type Control
- Body Material Brass
- Control Direction One-Way
- Valve Control Flow Control
- Outlet Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # F400B
- Zoro # G9108948
- UPC # 724920023986
- Country of Origin Taiwan, Province of China
- Category Hydraulic Control Valves
Dimensions
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Details
Item | Hydraulic Flow Control Valve |
Valve Type | Control |
Body Material | Brass |
Control Direction | One-Way |
Valve Control | Flow Control |
Outlet Connection Type | NPT |
Pressure - Maximum | 2,000 psi |
Flow Rate - Maximum | 5 gpm |
Inlet Connection Type | NPT |
Description
Flow Control Valve,Brass,1/4" NPT
- •Lets you speed up or slow down an operation for greater smoothness and control.
- •Ideal for plowing and dump applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MZ1052, 5 ton RC Cylinder Attachment, Female Lock-on Adaptor (MZ1052)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/230V, 56C, TEFC (5KC49SN2156X)
- ZORO SELECT Hose Clamp, 9/16 to 5/8 In, SAE 8, CS, PK10 (52F16)
- BUYERS PRODUCTS 1 Inch NPT Steel Check Valve (HCV100)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Flow Control Valve (F600S)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 3-Way Spring Center/Power Beyond (HV13AG2ED0)
- BUYERS PRODUCTS 3/4 Inch NPT In-Line Relief Valve 20 GPM (HRV07518)
- BUYERS PRODUCTS #12 SAE Steel Flow Control Valve (F1200SAE)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Spring Center (HV11AGOOF0)
- ARO Pilot Valve, 3/8 in Port, 150 psi (K213PS)
- Buyers Products Hydraulic Valves