Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
14-23 Foot Tarp Kit 900W/90-1 Gear Motor - 5 Springs Without Wind Deflector
Mfr # 5547396
Zoro # G9110348
product price: $1,332.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,332.99
Free 30-Day Returns
Key Features
- For Use With Dump Applications, Manual Tarp Systems
- Diameter 3/4" (Motor Output Shaft)
- Type Underbody Spring Mount Tarp System
- Features Reliably Covers and Protects Payload; Fingertip Electric Controls
- Length 14 to 23 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5547396
- Zoro # G9110348
- UPC # 724920123372
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 3/4" (Motor Output Shaft) |
Length | 14 to 23 ft. |
Details
For Use With | Dump Applications, Manual Tarp Systems |
Item | Tarp Underbody Spring Mount |
Type | Underbody Spring Mount Tarp System |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Material | Aluminum |
Includes | Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors |
Sub-Category | Tarp Accessories |
Description
Tarp,Underbody,Spring Mount,900,90:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Adjustable Roller Seat (ARSEAT)
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 08872-M Dual Foot Air Chuck (151909)
- WIRTHCO FUNNEL KING 3 Qt. Drum Funnel with 2 Bung Threads (32400)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 4 Micron (BF46176)
- BUYERS PRODUCTS Rope Ring, PK 4 (B214)
- BUYERS PRODUCTS Trailer Bed Chain Tie Down (1901006)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- BUYERS PRODUCTS 2 Inch Lashing Winch 5-Ton Capacity (5482100)
- BUYERS PRODUCTS Plain Finish Drop Forged Towing Hook Pairs (B2800A)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 2 Inch Hook and Keeper (DH300)
- CURT Ring Terminals, 12-10 Wre, 1/4" Stud, PK100 (59534)
- Buyers Products Towing Rings, Hooks & Tow Eyes