Shop All Tarp Accessories
Buyers Products
14-23 Foot Aluminum Tarp Kit 900W/90-1 Gear Motor - 5 Springs Without Wind Deflector
Mfr # 5545396
Zoro # G9110199
product price: $1,190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Dump Applications, Electric Tarp Systems
- Length 14 to 23 ft.
- Features Reliably Covers and Protects Payload; Fingertip Electric Controls
- Diameter 3/4" (Motor Output Shaft)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5545396
- Zoro # G9110199
- UPC # 724920121620
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 14 to 23 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Item | Tarp Kit |
Material | Aluminum |
For Use With | Dump Applications, Electric Tarp Systems |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Type | Side Mount Tarp System |
Includes | Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,14-23 ft.,5 Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- COLEMAN 12PK WTRProof FireStick (2000038189)
- DB ELECTRICAL Starter Switch for Massey Ferguson Tractor - 504809M91 (240-22144)
- BRIGGS & STRATTON Spring, Auger Clutch (1673MA)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BUYERS PRODUCTS 96 Inch Black Powder Coated Rear Anti-Sail Tarp Tension Bow Kit (DTB96)
- AHC FOOT PAD FITTING 1.5"" (7402258)
- Buyers Products Tarp Accessories