Shop All Tarp Accessories
Buyers Products
14-23 Foot Aluminum Tarp Kit 900W/60-1 Gear Motor - 5 Springs Without Wind Deflector
Mfr # 5545366
Zoro # G9110153
product price: $1,238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Dump Applications, Electric Tarp Systems
- Length 14 to 23 ft.
- Includes Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
- Diameter 3/4" (Motor Output Shaft)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5545366
- Zoro # G9110153
- UPC # 724920121026
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 14 to 23 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Item | Tarp Kit |
Material | Aluminum |
For Use With | Dump Applications, Electric Tarp Systems |
Includes | Extruded Aluminum Arms Telescope; 60:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors |
Type | Side Mount Tarp System |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,14-23ft,5 Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE T-Hinges H-Duty Ornt Black Stl (33185PKS-PS)
- IGLOO Cooler Handle 90-120 Qt (21025)
- AFTERMARKET 465003R91 87029275 Bearing Fits CaseInternational Harvester (JD9296)
- AGRI-FAB Chip-N-Vac, 32 cu ft Bag, 2" Chipping Dia. (45-0578)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- BUYERS PRODUCTS Stainless Steel Weld-On Tarp Hook, 3-1/4 Inch Length (B2447NHPSS)
- BUYERS PRODUCTS 96 Inch Black Powder Coated Rear Anti-Sail Tarp Tension Bow Kit (DTB96)
- BUYERS PRODUCTS 12V Contact Plate For Tarp Systems (3015127)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- FOREMOST TARP Foremost Tarp 10816 8 ft. X 16 ft. Brown & Green Tarp (10816)
- Buyers Products Tarp Accessories