Shop All Tarp Accessories
Buyers Products
14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector
Mfr # 5545300
Zoro # G9110162
product price: $1,270.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,270.99
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Dump Applications, Electric Tarp Systems
- Length 14 to 23 ft.
- Type Side Mount Tarp System
- Diameter 3/4" (Motor Output Shaft)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5545300
- Zoro # G9110162
- UPC # 724920097550
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 14 to 23 ft. |
Diameter | 3/4" (Motor Output Shaft) |
Details
Item | Tarp Kit |
Material | Aluminum |
For Use With | Dump Applications, Electric Tarp Systems |
Type | Side Mount Tarp System |
Includes | Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector |
Features | Reliably Covers and Protects Payload; Fingertip Electric Controls |
Sub-Category | Tarp Accessories |
Description
Tarp Kit,Aluminum,600,90:1 Motor,14-23ft
- •Fingertip electric controls for ease of operation.
- •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
- •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
- •Fits dump bodies from 14 ft to 23 ft long.
- •Tarp sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS TIRE-STRAIGHT RIB, 15X6X6, 4 PLY 6.3" x13.3" x13.3" (A-B1TI830)
- WINTHER 3 Wheel Scooter (WIN588)
- DOGIPOT Pole Mounted Pet Waste Station, Black (1003BLK-L)
- MTD Wheel-Steering (931-0027A)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- BUYERS PRODUCTS Aluminum Wind Deflector End Plate - Driver Side (3026457)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 8-19 Foot Dump Bodies (3016666)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 15 Foot, 91 Inch Width (554270150)
- BUYERS PRODUCTS Tarp Kit, Aluminum, 900, 60:1 Motor, 8-19 ft (5544365)
- APEX FC CONNECTOR 3/4"" (802301)
- Buyers Products Tarp Accessories