Shop All Trailer & Towing Accessories
Buyers Products
12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit
Mfr # DBV900
Zoro # G9113358
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Kit Includes: 50 ft. 4 AWG Wire; Solenoid; Circuit Breaker; Push-Button Switch; Steel Mounting Plate with Fasteners
- Material Hardened Steel (Motor Shaft), Aluminum (Housing)
- Features Weather-Resistant; 900 lb. Force; O-Ring Sealed
- Type Dump Body Vibrator
- For Use With Dump Body Applications, Dump Trucks, Work Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # DBV900
- Zoro # G9113358
- UPC # 724920158404
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Includes | Mounting Kit Includes: 50 ft. 4 AWG Wire; Solenoid; Circuit Breaker; Push-Button Switch; Steel Mounting Plate with Fasteners |
Material | Hardened Steel (Motor Shaft), Aluminum (Housing) |
Features | Weather-Resistant; 900 lb. Force; O-Ring Sealed |
Type | Dump Body Vibrator |
Item | Dump Body Vibrator |
For Use With | Dump Body Applications, Dump Trucks, Work Trucks |
Description
Dump Body Vibrator,12vdc
- •Save on hard physical labor by letting 900 lb of force shake excess material from your truck.
- •Protect from weather and grime with sealed bearings and motor.
- •Mounting kit included for cohesive installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- DENSO A/C Receiver Drier, 478-0101 (478-0101)
- VALTERRA EASYSLIDER 10FT HOSE SUPPORT, BOXED (A04-0009)
- WAI GLOBAL ALTDR 22SI 145A12V 145V (8078N-1)
- BUYERS PRODUCTS 8 Foot DumperDogg® Polymer Dump Insert (5532000)
- BUYERS PRODUCTS Buyers Products Straight Tongue Coupler w/ 2" Ball, 2" Channel - 0091058 (91058)
- BUYERS PRODUCTS One-Piece Cast Coupler (0091558)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- BUYERS PRODUCTS Zinc Straight Side Security Latch Set (B2588BZ)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/4 Inch Striker (L3890RLS)
- CURT Replacment Swvl Jck Male Pipe Mnt, 9/16" Pin (28931)
- Buyers Products Trailer & Towing Accessories