Shop All Interior Organizers
Buyers Products
12 Volt Toggle Switch With 2 Blade Terminals and Recessed Panel Mount
Mfr # SW911
Zoro # G7105913
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Color Black
- Mounting Panel
- Application Replacement Lighting; Low Amp Lighting; Electrical On-Off
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SW911
- Zoro # G7105913
- UPC # 724920091541
- Country of Origin United States
- Category Interior Organizers
Details
Item | Automotive Switch |
Voltage | 12V |
Color | Black |
Mounting | Panel |
Application | Replacement Lighting; Low Amp Lighting; Electrical On-Off |
Material | Plastic |
Switch Type | Toggle Switch |
Description
Toggle Switch w/Panel Mount,12V
- •Recessed plate protects from accidental activation.
- •Toggle switch lets you easily turn on and off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Ammco/Challenger Style Molded Rubber Lift Pad (4) (51660)
- HELLA BULB 9003/HB2 12V 60 (9003)
- FORTE PRODUCTS Forte Windshield Convenience Center, Gray - (8001741)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- BUYERS PRODUCTS Dump Body-Up Indicator 15 Amp (B95)
- BUYERS PRODUCTS Panel Mount Momentary Push Button Switch (BSW90030)
- BUYERS PRODUCTS 107 Decibel Self-Grounding Back Up Alarm (BA107)
- BUYERS PRODUCTS Small Rubber Clamps, Holds Objects 3/4in to 2in Diameter (RC11S)
- BUYERS PRODUCTS Self-Adhesive Magnetic Mount Pad for Aluminum Cabs (8895400)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- STALWART Collapsible Car Trunk Organizer Caddy (75-CAR2001)
- Buyers Products Interior Organizers