Shop All Trailer & Towing Accessories
Buyers Products
1/2 Inch Snap Lock Latch-Zinc Plated
Mfr # B2586
Zoro # G9112700
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Trailer Doors, Trailer Gates, Tool Cabinets
- Type Snap Lock Latch
- Material Steel
- Features Zinc-Plated for Additional Corrosion-Resistant; 1/2" Square Spring Loaded Bolt
- Sub-Category Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B2586
- Zoro # G9112700
- UPC # 724920087261
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | Trailer Doors, Trailer Gates, Tool Cabinets |
Type | Snap Lock Latch |
Item | Snap Lock |
Material | Steel |
Features | Zinc-Plated for Additional Corrosion-Resistant; 1/2" Square Spring Loaded Bolt |
Sub-Category | Lock |
Description
Snap Lock,Latch-Zinc Plated,1/2
- •Zinc-plated for additional corrosion resistance.
- •The angled end of the 1/2 in. square plunger allows for slam shut closing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6554 BoatTector Galvanized Delta Anchor - 22 lbs. (3006.6554)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- S&G TOOL AID UPHLSTRY CLIP REMOVAL TOOL (SG87810)
- BUYERS PRODUCTS 7-Way Black Plastic Flat Pin Truck Receptable (TC1770B)
- BUYERS PRODUCTS Multi-Purpose Storage Basket, 10" H (LT44)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2-1/2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091052)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- BUYERS PRODUCTS Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374G)
- BUYERS PRODUCTS Zinc Tapered Bolt-On Stake Pocket - 1.5x3 Inch Inside Top/1.5x2.88 Inch Bottom (B2374GZ)
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 1.719IN (GS-1719DL)
- Buyers Products Trailer & Towing Accessories