Shop All Hydraulic Control Valves
Buyers Products
1/2 Inch NPT Steel Check Valve
Mfr # HCV050
Zoro # G9108972
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Valve Type Check
- Reverse Free Flow Reverse Free Flow
- Valve Control Directional Control
- Inlet Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # HCV050
- Zoro # G9108972
- UPC # 724920118170
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Details
Item | Check Valve,Steel,1/2" NPT |
Body Material | Steel |
Valve Type | Check |
Reverse Free Flow | Reverse Free Flow |
Valve Control | Directional Control |
Inlet Connection Type | NPT |
Pressure - Maximum | 4,500 psi |
Outlet Connection Type | NPT |
Flow Rate - Maximum | 15 gpm |
Port Connections | Inlet, Outlet |
Control Direction | One-Way |
Description
Check Valve,Steel,1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6522 4-M5, Swivel Male Elbow, 4MM X M5 (6522 4-M5)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B521BB553C)
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (EP081212)
- BUYERS PRODUCTS #4 SAE Steel Flow Control Valve (F400SAE)
- BUYERS PRODUCTS #12 SAE Side Ported Adjustable Flow Divider Valve 0-30 GPM (HFDL075SAE)
- BUYERS PRODUCTS 1 Inch NPTF Two Position Selector Valve (HSV100)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Center Detent (HV11BGOOD0)
- BUYERS PRODUCTS Electric Sectional Valve 4-Way 1-Relief Port (HVE4PR)
- BUYERS PRODUCTS 3/8 Inch NPT Steel Flow Control Valve (F600S)
- BUYERS PRODUCTS 21 GPM Valves 4-Way with 2 Port Reliefs and Power Beyond (BV20344P)
- Buyers Products Hydraulic Valves